Media in Bottles
Crystal Violet Galle Glucose, EP, USP, ISO 21528-1, 200 ml, Screw cap, 250 ml, 6
Catalog # HEIP1464350006
Supplier: MERCK LIFE SCIENCE
Jump to:
Product Details & Documents
Documents
Certificates
Search by Lot NumberSpecifications
Specifications
- Pk:6
- Standards:EP, USP, ISO 21528-1
- Description:Crystal Violet Galle Glucose
- Size:250 ml
- Closure type:Screw cap
- Filling:200 ml
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



