Order Entry
Finland
Orders LinkContactUsLinkComponent
 

Airless dispenser, ecosolution®

200 ml, 131 mm, 52 mm
Catalog # SEMA7502
Supplier:   SEMADENI
Airless dispenser, ecosolution®
Catalog # SEMA7502
Supplier:  SEMADENI
Airless dispenser, ecosolution®

200 ml, 131 mm, 52 mm

Price
302,00 €
Log in for availability
1 * 100 Items
Product Details & Documents

Bottle made of polypropylene.

  • Contracts during dispensing and automatically ensures almost complete emptying of the content
  • Contents are air-protected
  • Dispenser pump is simply snapped on after filling
  • Ideal for viscous products such as lotions or creams

The dispenser pumps have a convenient shutter mechanism (¹/₄ turn to the left). Pumps are available in a short and long spout version (beak). The short version is equipped with an additional, transparent snap cover.

Volume per dosage (stroke): 1,5 ml

Specifications
  • Ext.Ø:
    52 mm
  • Capacity:
    200 ml
  • Height:
    131 mm
  • Seq:
    02