Airless dispenser, ecosolution®
100 ml, 96 mm, 44 mm
Catalog # SEMA7501
Supplier: SEMADENI
Jump to:
Product Details & Documents
Bottle made of polypropylene.
- Contracts during dispensing and automatically ensures almost complete emptying of the content
- Contents are air-protected
- Dispenser pump is simply snapped on after filling
- Ideal for viscous products such as lotions or creams
The dispenser pumps have a convenient shutter mechanism (¹/₄ turn to the left). Pumps are available in a short and long spout version (beak). The short version is equipped with an additional, transparent snap cover.
Volume per dosage (stroke): 1,5 ml
Specifications
- Ext.Ø:44 mm
- Capacity:100 ml
- Height:96 mm
- Seq:01
- Cat. No.:SEMA7501
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



