Clear Polyester Component and Panel Labels, M211 and M210
Label printer tape, B-430, M21-500-430-WT-CL, Polyester, Permanent acrylic, White/clear, M210, 12 mm×6,4 m
Catalog # BRDY139747
Supplier: Brady
Jump to:
Product Details & Documents
Polyester labelling tape for label printers.
- Translucent
- High adhesion
- Gloss finish
- For smooth and textured/rough surfaces
Specifications
- Printer model:M210
- Type:B-430
- Colour:White/clear
- Description:Label printer tape
- Dimensions:12 mm×6,4 m
- Material:Polyester
- Seq:18
- Model:M21-500-430-WT-CL
- Adhesive:Permanent acrylic
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



