Clear Polyester Component and Panel Labels, M211 and M210
Label printer tape, B-430, M21-750-430-WT-CL, Polyester, Permanent acrylic, White/clear, M210, 19 mm×6,4 m
Catalog # BRDY139749
Supplier: Brady
Jump to:
Product Details & Documents
Polyester labelling tape for label printers.
- Translucent
- High adhesion
- Gloss finish
- For smooth and textured/rough surfaces
Specifications
- Printer model:M210
- Type:B-430
- Colour:White/clear
- Description:Label printer tape
- Dimensions:19 mm×6,4 m
- Material:Polyester
- Seq:20
- Model:M21-750-430-WT-CL
- Adhesive:Permanent acrylic



