Order Entry
Finland
Orders LinkContactUsLinkComponent
 

Electronic overhead stirrers

DLH digital overhead stirrer
Catalog # 441-0350
Supplier:   VELP SCIENTIFIC
Electronic overhead stirrers
Catalog # 441-0350
Supplier:  VELP SCIENTIFIC
Electronic overhead stirrers
Electronic overhead stirrers

DLH digital overhead stirrer

Price
1 100,00 €
Log in for availability
1 * 1 Items
Product Details & Documents

Range of overhead stirrers with electronic adjustment that are equipped with advanced safety systems.

  • Compact, easy to use ergonomic design, units are lightweight, reliable and quiet
  • Progressive start-up prevents liquid from coming out of the vessel
  • Microprocessor controlled motor means constant speed, even when the viscosity of the liquid changes (except ES models)
  • Model BS, PW, DLS, LH and DLH have safety chuck without key, which helps ensure safe use
  • DLS and DLH models have two digital displays showing both actual and set speeds simultaneously

ES compact overhead stirrer for simple medium and low speed liquid stirring applications  (max1000 mPas). Suitable for stirring up to 15 L, with speed adjustment ranging between 50 and 1300 min-1. Safety system to prevent instrument overheating.

LS overhead stirrer for stirring medium-low viscosity liquids (max 25 000 mPas). Suitable for volumes up to 25 l, with speed adjustment ranging from 50 to 2000 min-1. The unit can be operated continuously.

PW powerful overhead stirrer for stirring high viscosity liquids (max 100 000 mPas). Suitable for volumes up to 70 l, with speed adjustment ranging from 20 to 1200 min-1. The unit can be operated continuously.

DLS overhead stirrer for stirring medium-viscosity liquids (max 25 000 mPas). Speed preselection from 50 to 2000 min-1. Safety system protects unit from overloads in case the motor malfunctions or jams.

LH and DLH models are characterised by strong rotation torque that allows liquids with high viscosity (max 50 000 mPas) to be used. Speed preselection from 50 to 2000 min-1. Safety system protects unit from overloads in case the motor malfunctions or jams.

 : Supplied without stirring tools, support stand, clamp or stirring shaft which must be ordered separately.

Specifications
  • Description:
    DLH digital overhead stirrer
  • Seq:
    008
  • Cat. No.:
    441-0350
  • Max. torque at chuck:
    80 Ncm
  • Model:
    DLH
  • Speed range:
    50 - 2000 min⁻¹
  • W×D×H:
    80×196×230 mm
  • Max. viscosity:
    50000 mPas
  • Weight:
    3,0 kg
Accessories

Product Information

  • Catalog #
    Stirrer Ø
    Shaft Ø
    Availability
    Price
  • Universal H-stand, WxD: 462×430 mm, height: 1015 mm, support rod Ø: 28 mm, maximum load 10 kg compatible with all VELP overhead stirrers
    Universal H-stand, WxD: 462×430 mm, height: 1015 mm, support rod Ø: 28 mm, maximum load 10 kg compatible with all VELP overhead stirrers
    VELPA00000366
    Log in for availability
    1 * 1 Items - 288,00 €

Product Information

  • Catalog #
    Stirrer Ø
    Shaft Ø
    Availability
    Price
  • Telecopic H-stand, WxD: 461×430 mm, height: 615 - 1015 mm, support rod Ø: 34 mm, maximum load 10 kg compatible with all VELP overhead stirrers
    Telecopic H-stand, WxD: 461×430 mm, height: 615 - 1015 mm, support rod Ø: 34 mm, maximum load 10 kg compatible with all VELP overhead stirrers
    VELPA00000369
    Log in for availability
    1 * 1 Items - 564,00 €

Product Information

  • Catalog #
    Stirrer Ø
    Shaft Ø
    Availability
    Price
  • Bosshead clamp
    Bosshead clamp
    441-0109
    Log in for availability
    1 * 1 Items - 64,50 €

Product Information

  • Catalog #
    Stirrer Ø
    Shaft Ø
    Availability
    Price
  • Clamp
    Clamp
    441-0110
    Log in for availability
    1 * 1 Items - 74,90 €

Product Information

  • Catalog #
    Stirrer Ø
    Shaft Ø
    Availability
    Price
  • Stirrer with folding blade, creates axial flow, for stirring in narrow neck containers
    Stirrer with folding blade, creates axial flow, for stirring in narrow neck containers
    441-0115
    60 mm
    7 mm
    Log in for availability
    1 * 1 Items - 83,60 €

Product Information

  • Catalog #
    Stirrer Ø
    Shaft Ø
    Availability
    Price
  • Propellor stirrer, creates axial flow, for use at medium/high speed, stirring light solids
    Propellor stirrer, creates axial flow, for use at medium/high speed, stirring light solids
    441-0116
    60 mm
    7 mm
    Log in for availability
    1 * 1 Items - 87,30 €

Product Information

  • Catalog #
    Stirrer Ø
    Shaft Ø
    Availability
    Price
  • Fixed blade stirrer, creates axial flow, for use at medium/high speed, stirring light solids
    Fixed blade stirrer, creates axial flow, for use at medium/high speed, stirring light solids
    441-0126
    50 mm
    7 mm
    Log in for availability
    1 * 1 Items - 74,90 €

Product Information

  • Catalog #
    Stirrer Ø
    Shaft Ø
    Availability
    Price
  • Paddle stirrer, creates tangential flow, for use at medium/low speed
    Paddle stirrer, creates tangential flow, for use at medium/low speed
    441-0125
    69 mm
    7 mm
    Log in for availability
    1 * 1 Items - 86,70 €

Product Information

  • Catalog #
    Stirrer Ø
    Shaft Ø
    Availability
    Price
  • Turbo stirrer, creates axial flow, for use at medium/high speed, stirring light solids
    Turbo stirrer, creates axial flow, for use at medium/high speed, stirring light solids
    441-0120
    46 mm
    7 mm
    Log in for availability
    1 * 1 Items - 141,00 €

Product Information

  • Catalog #
    Stirrer Ø
    Shaft Ø
    Availability
    Price
  • Stirrer with 2 floating blades, creates axial flow, for stirring in narrow neck containers
    Stirrer with 2 floating blades, creates axial flow, for stirring in narrow neck containers
    441-0119
    93 mm
    7 mm
    Log in for availability
    1 * 1 Items - 84,70 €

Product Information

  • Catalog #
    Stirrer Ø
    Shaft Ø
    Availability
    Price
  • Turbine type stirrer, creates radial flow, for use at medium/high speed to dissolve particles
    Turbine type stirrer, creates radial flow, for use at medium/high speed to dissolve particles
    441-0117
    49 mm
    7 mm
    Log in for availability
    1 * 1 Items - 141,00 €

Product Information

  • Catalog #
    Stirrer Ø
    Shaft Ø
    Availability
    Price
  • Anchor stirrer, creates tangential flow, for use at medium/low speed
    Anchor stirrer, creates tangential flow, for use at medium/low speed
    441-0118
    45 mm
    8 mm
    Log in for availability
    1 * 1 Items - 67,60 €