Ion selective electrode, sodium, IntelliCAL™
IntelliCAL™ sodium ISE electrode, Ag/AgCl reference system, 0,02 - 23000 mg/l Na+, 0...50 °C, IntelliCAL™ ISENA381 (sodium), Zeonor™, Ceramic pin, Refillable liquid, 1 m cable, 12×220 mm
Catalog # HACHISENA38101
Supplier: Hach
Jump to:
Product Details & Documents
IntelliCAL™ ISENA381 is a digital combination sodium ion selective electrode (ISE) with a refillable double junction reference and built-in temperature sensor. The probe is intended for laboratory use.
- Compatible with digital Hach meters only (e.g. HQd meters)
- Provides fast, stable, and accurate response
- Ultimate traceability in measurement history
- User alerted when re-calibration is needed
- Can be moved between meters without the need to re-calibrate or re-enter measurement settings
Ideal for measuring sodium concentrations in wastewater, drinking water and general water quality applications.
: Electrode is supplied with integrated temperature sensor, 0,02 M NH₄Cl electrolyte refill solution (60 ml), calibration certificate, and basic user manual.
The analysis package contains: IntelliCAL ISENA38101 electrode, sodium ionic strength adjustor powder pillows (100), sodium 100 mg/L standard solution (1 L), sodium 1000 mg/L standard solution (500 ml), electrode filling solution 0,02 M NH₄Cl, and dispensing cap kit.
Specifications
- Concentration:0,02 - 23000 mg/l Na+
- Connection:1 m cable
- Ø×L:12×220 mm
- Type:IntelliCAL™ ISENA381 (sodium)
- Description:IntelliCAL™ sodium ISE electrode, Ag/AgCl reference system
- Material:Zeonor™
- Seq:01
- Diaphr.:Refillable liquid
- Electrolyte:Ceramic pin
- Temp.:0...50 °C
Accessories
Product Information
- Catalog #ConcentrationPkAvailabilityPrice
- Sodium standard solution, 1000 mg/l (500 ml)Sodium standard solution, 1000 mg/l (500 ml)HACH14749491000 mg/l as Na1Log in for availability1 * 1 Items - 70,80 €
Product Information
- Catalog #PkAvailabilityPrice
- Sodium-potassium ionic strength adjustor (TSA), powder pillowSodium-potassium ionic strength adjustor (TSA), powder pillowHACH4451569100Log in for availability1 * 100 Items - 77,10 €
Product Information
- Catalog #PkAvailabilityPrice
- Electrode filling solution, 0,02 M NH4Cl, for use with ISENA381 IntelliCAL™ electrode, 59 ml bottle, with dispenser capElectrode filling solution, 0,02 M NH4Cl, for use with ISENA381 IntelliCAL™ electrode, 59 ml bottle, with dispenser capHACH296512659 mLLog in for availability1 * 59 mL - 31,60 €



