Order Entry
Finland
Orders LinkContactUsLinkComponent
HPLC columns, Chromolith® DIOL

HPLC columns, Chromolith® DIOL

Chromolith® DIOL, DIOL, 4,60 mm, 50 mm
Catalog # 1.53171.0001
Supplier:   Merck
HPLC columns, Chromolith® DIOL
Catalog # 1.53171.0001
Supplier:  Merck
HPLC columns, Chromolith® DIOL
HPLC columns, Chromolith® DIOL

Chromolith® DIOL, DIOL, 4,60 mm, 50 mm

Price
677,00 €
Log in for availability
1 * 1 Items
Product Details & Documents

Chromolith® DIOL columns are useful as an intermediate polarity media between C18 and silica. Diol functionalised media is less polar and can have different selectivity. Chromolith® DIOL can be used with a wide range of solvents in both normal and reverse phases. In normal phase mode, the diol phase provides an alternative selectivity compared to silica whilst additionally demonstrating longer retention times that help to obtain separation. In reverse phase mode, compounds such as water-soluble vitamins, sugars or amino acids are easily baseline separated using simple mobile phases. Chromolith® DIOL columns have long lifetimes within pH range of 2,5 to 7,5, high matrix tolerance and speed of analysis.

Specifications
  • Ø int.:
    4,60 mm
  • Description:
    Chromolith® DIOL
  • Length:
    50 mm
  • Seq:
    02
  • Phase:
    DIOL
Accessories

Product Information

  • Catalog #
    Ø int.
    Length
    Availability
    Price
  • Chromolith® guard cartridge holder
    Chromolith® guard cartridge holder
    1.52033.0001
    4,60 mm
    10 mm
    Log in for availability
    1 * 1 Items - 510,00 €

Product Information

  • Catalog #
    Ø int.
    Length
    Availability
    Price
  • Chromolith® column coupler
    Chromolith® column coupler
    1.51467.0001
    -
    -
    Log in for availability
    1 * 1 Items - 77,00 €

Product Information

  • Catalog #
    Ø int.
    Length
    Availability
    Price
  • Chromolith® guard cartridge holder
    Chromolith® guard cartridge holder
    1.52032.0001
    4,60 mm
    5 mm
    Log in for availability
    1 * 1 Items - 488,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.