Order Entry
Finland
Orders LinkContactUsLinkComponent
Single channel pipettes, variable volume, Axygen® Axypet™

Single channel pipettes, variable volume, Axygen® Axypet™

10 - 100 µl, ±1,6 - ±0,8 %, ±0,80 - ±0,20 %, TR-222 µl
Catalog # AXYGAP-100
Supplier:   Corning
Single channel pipettes, variable volume, Axygen® Axypet™
Catalog # AXYGAP-100
Supplier:  Corning
Single channel pipettes, variable volume, Axygen® Axypet™
Single channel pipettes, variable volume, Axygen® Axypet™

10 - 100 µl, ±1,6 - ±0,8 %, ±0,80 - ±0,20 %, TR-222 µl

Price
244,00 €
Log in for availability
1 * 1 Items
Product Details & Documents

These high precision digital pipettes combine all the requirements of modern pipettes. Their body shape is equally comfortable in small and large hands, with design innovations such as two ejector buttons providing the user with the ability to optimise personal ergonomics. Constructed from durable PP/PVDF they are noticeably lighter in weight than many competitive models.

  • Thumb-friendly soft spring pipetting system reduces fatigue
  • Unique EZIJECT side ejection option reduces thumb movement
  • Finger-hook to take the weight, for a more relaxed grip
  • Large ergonomic push button is easy on the thumb during contact
  • Tip ejector incorporates height adjusters to accommodate virtually all brands of tips
  • Fully autoclavable
Specifications
  • Volume:
    10 - 100 µl
  • Seq:
    05
  • Accuracy:
    ±1,6 - ±0,8 %
  • Imprecision:
    ±0,80 - ±0,20 %
  • Recommended tips:
    TR-222 µl