Order Entry
Finland
Orders LinkContactUsLinkComponent
Serological pipettes

Serological pipettes

25 ml, 0,2 ml, Bulk
Catalog # GREI760107_200
Supplier:   Greiner Bio-One
Serological pipettes
Catalog # GREI760107_200
Supplier:  Greiner Bio-One
Serological pipettes
Serological pipettes

25 ml, 0,2 ml, Bulk

Price
113,00 €
Log in for availability
1 * 200 Items
Product Details & Documents

High-quality transparent PS, graduated, sterile.

  • Clear and easy-to-read graduation, with a vertical coloured stripe on the 1, 2, 5, 10 and 25-ml pipettes
  • Increased capacity thanks to negative graduation
  • Cotton insert to stop liquids from rising up into the pipetting device
  • Colour code conforms to international standards to facilitate pipette selection
  • Free from DNase, RNase and human DNA, non pyrogenic and non cytotoxic

 : Bulk packed in plastic resealable zip sachets, individually wrapped in peelable plastic/paper, or individually packaged in peelable plastic with a practical opening and aseptic release for the pipette (batch number and use-by date printed on each item of packaging). Triple packed products are packed in three individual peel bags. The inner bag is labeled with the relevant product information, LOT number and expiry date.

Specifications
  • Packed:
    Bulk
  • Capacity:
    25 ml
  • Seq:
    14
  • Division:
    0,2 ml