Discovery® Classical C18 HPLC Columns
Classical C18 HPLC columns (Kit: guard cartridge, stand-alone holder, tubing, 2 nuts and ferrules), Guard cartridge, C18 (ODS or Octadecyl), RP-Amide, Stainless steel, 180 Å, 5 µm, 3,0 mm, 20 mm
59575-U
: Merck
The Discovery® C18 columns provide the best suitable selectivity for many applications.
- Excellent peak shape for all compounds
- Very high stability
- No-bleed properties for LC-MS applications
- Impurity: <10 ppm metals
- Surface coverage: 3 µmol/m²
Designed to meet the exacting requirements of pharmaceutical analysis and purification. Discovery® columns are also ideal for all application segments requiring reversed phase HPLC.
Ordering information: Column test certificate available inside the box.
- Column Format:Guard cartridge
- Ø int.:3,0 mm
- Particle Size:5 µm
- Pore size:180 Å
- Description:Classical C18 HPLC columns (Kit: guard cartridge, stand-alone holder, tubing, 2 nuts and ferrules)
- Length:20 mm
- Seq:18
- Column hardware:Stainless steel
- Phase:C18 (ODS or Octadecyl), RP-Amide
- Carbon load:12%
- Cat. No.:59575-U
- Max. pressure:400 bar
- Endcapped:No
- USP code:L1
- Temperature limit:≤70 °C
- pH range:2 - 8
- Surface area:200 m²/g
- Application:Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Shipping conditions:34% water/76% methanol



