Order Entry
Finland
Orders LinkContactUsLinkComponent
Cryovials

Cryovials

Printed graduation and white marking area, 5,00 ml, 12,5×92 mm, Yes
Catalog # DELT409109
Supplier:   DELTALAB
Cryovials
Catalog # DELT409109
Supplier:  DELTALAB
Cryovials

Printed graduation and white marking area, 5,00 ml, 12,5×92 mm, Yes

Price
1 200,00 €
Log in for availability
1 * 1.000 Items
Product Details & Documents

Tubes and caps made of autoclavable PP. Designed for the storage of biological material at temperatures as low as –196 °C (only in the gas state if stored in liquid nitrogen).

  • Printed graduations and white marking area for sample identification
  • Colour code inserts can be fitted into the tube caps for identification
  • Withstand centrifugation up to 17000×g
  • Certified RNAse, DNAse and pyrogen free

Delivery information: Cryovials are supplied capped.

Caution: Note: Skirted tubes are not recommended for centrifugation.

Documents

Specifications
  • Cap included:
    Yes
  • Ø×H:
    12,5×92 mm
  • Capacity:
    5,00 ml
  • Description:
    Printed graduation and white marking area
  • Seq:
    05