Order Entry
Finland
Orders LinkContactUsLinkComponent
VWR® Desiccators

VWR® Desiccators

250 DN, 140 mm, 320×370 mm, 239 mm
Catalog # 467-0072
Supplier:   VWR Collection
VWR® Desiccators
Catalog # 467-0072
Supplier:  VWR Collection
VWR® Desiccators
VWR® Desiccators

250 DN, 140 mm, 320×370 mm, 239 mm

Price
471,00 €
Log in for availability
1 * 1 Items
Product Details & Documents

Borosilicate 3.3 glass.

  • Precisely ground flat flanges and interchangeable knobbed lids
  • Base and lid with flat flange ground to fit
  • High mechanical, thermal and chemical resistance

These desiccators are ideal for drying, drying processes and protecting samples from the effects of air and moisture.

Certifications: DIN 12491

Specifications
  • Ø int.:
    239 mm
  • Nominal size:
    250 DN
  • Seq:
    04
  • Usable height:
    140 mm
  • Ø ext.×H:
    320×370 mm