Chairs, Fabric
Ergonomic seat in grey fabric, with articulated backrest, adjustable in depth and height , with polyamide base, 550 - 790 mm, Glides, Chrome gas-lift column, with height adjustment
Catalog # BIEN6NN40GHLP00705
Supplier: Kango
Jump to:
Product Details & Documents
Chairs with high density comfortable foam and fabric coating
- Ergonomically designed seat
- Available with castors or glides
- Can also be equipped with a footring
- Gas lift column with height adjustment and shok absorber
- 5-branch scuff resistant reinforced base
Chairs:
Shaped backrest with rounded edges
Articulated backrest, adjustable in height and depth (adjustable chairs)Independently adjustable seat and backrest tilt with one fingertip lever thanks to an asynchronous mechanism (for asynchronous chairs)Rectangular seat
Dimensions of the seat (W×D): 435×390 mm
Dimensions of the backrest (W×H): 410×250 mm
Specifications
- Description:Ergonomic seat in grey fabric, with articulated backrest, adjustable in depth and height , with polyamide base
- Height:550 - 790 mm
- Seq:11
- Foot style:Glides
- With:Chrome gas-lift column, with height adjustment
Suositukset
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



