Flow-through cells
Quartz SUPRASIL cell (Ø 3 mm aperture), 15 mm, 80 µl, 10 mm
Catalog # PERCB0631089
Supplier: PerkinElmer
Jump to:
Product Details & Documents
Flow-through cells are used for measuring samples with continuous flow or with sippers where individual samples are aspirated into the cell.
- Outside dimension: 35×12,5×12,5 mm for Quartz SUPRASIL cell with 1 and 10 mm light path
- Outside dimension: 45×12,5×52,5 mm for Quartz SUPRASIL cell with 50 mm light path
- Each pack contains one cell with two clear windows
The cells are compact with two screw connectors, M6×1 and 500 mm length FEP tubing of 1,9 mm O.Ø. and 1,1 mm I.Ø.
Specifications
- Path length:10 mm
- Volume:80 µl
- Description:Quartz SUPRASIL cell (Ø 3 mm aperture)
- Seq:05
- Centre height:15 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



