Flow-through cells
Quartz SUPRASIL cell (17,5×3,5 mm aperture), 15 mm, 62 µl, 1 mm
PERCB0631085
Flow-through cells are used for measuring samples with continuous flow or with sippers where individual samples are aspirated into the cell.
- Outside dimension: 35×12,5×12,5 mm for Quartz SUPRASIL cell with 1 and 10 mm light path
- Outside dimension: 45×12,5×52,5 mm for Quartz SUPRASIL cell with 50 mm light path
- Each pack contains one cell with two clear windows
The cells are compact with two screw connectors, M6×1 and 500 mm length FEP tubing of 1,9 mm O.Ø. and 1,1 mm I.Ø.
- Path length:1 mm
- Volume:62 µl
- Description:Quartz SUPRASIL cell (17,5×3,5 mm aperture)
- Seq:04
- Centre height:15 mm



