Cleanroom overalls, Kimtech™ A5
Without hood, White, XXL, +
Supplier: Ansell
Jump to:
Product Details & Documents
Kimtech™ A5 sterile cleanroom apparel with CLEAN-DON™ technology is made of SMS (Spunbond Melt-blown Spunbond) material. It features built-in snaps that gather up legs and arms to aid aseptic gowning. Garments have a thumb loop that prevents the sleeve from rolling back and exposing arm or wrist when in use.
- Cloth-like comfort
- Innovative inside-out fold pattern - reduces the risk of touching and contaminating the outside of the apparel when opening or donning
- Highly visible blue line along the inside of the garment signals the proper place to grasp while gowning
- Vacuum packaging reduces space, so more products fit into gowning area storage
Suitable for use in Class 100, ISO 5, 3.5 environments.
Colour: White
Certifications: PPE Cat III (EU) 2016/425, Type 5/6
Packaging: Vacuum packed and double-bagged for added sterility assurance.
Specifications
- Clothing Size:XXL
- Sterile:+
- Colour:White
- Description:Without hood
- Seq:05
- Cat. No.:113-1212
- Cleanroom class:100/ISO 5
- Garment application:Cleanroom|Laboratory
- Environmentally Preferable:Waste Reducing
Complementary Products
Product Information
- Catalog #DescriptionShoe sizeSterileColourLengthAvailabilityPrice
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



