Cleanroom tapes, PCX™
Product Details & Documents
These cleanroom tapes are made of LDPE with acrylic adhesive.
- Labeling
- Sealing, wafer box sealing
- Over labeling (protect paper labels in water baths)
A low density polyethylene tape, low in halogens and leachable chlorides. Processed and packaged in a cleanroom. The polyethylene film and acrylic adhesive lessen the chance of outgassing. PCX offers excellent chemical resistance and good conformability. Works well with polycarbonates, glass and acrylics. Suitable for the following:
Length: 32,9 m
Different colours available.
Specifications
- Sterile:-
- Width:25,4 mm
- Colour:White
- Description:Cleanroom tape
- Seq:11
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



