Order Entry
Finland
Orders LinkContactUsLinkComponent
Sample cups, SeraNest™

Sample cups, SeraNest™

For blood collection tubes, 2,0 ml, 16,7 mm, Bag of 1000, Carton of 5000
Catalog # SIMPB720-16
Supplier:   Simport Scientific
Sample cups, SeraNest™
Catalog # SIMPB720-16
Supplier:  Simport Scientific
Sample cups, SeraNest™
Sample cups, SeraNest™

For blood collection tubes, 2,0 ml, 16,7 mm, Bag of 1000, Carton of 5000

Price
558,00 €
Log in for availability
1 * 5.000 Items
Product Details & Documents

PS, clear.

  • Good chemical resistance
  • Good temperature resistance

These sample cups will hold perfectly on top of blood collection tubes. Just pour the blood sample into a SeraNest™ and its low shoulder will hold securely on the tube. No need to relabel. Two sizes available.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    16,7 mm
  • Packed:
    Bag of 1000, Carton of 5000
  • Capacity:
    2,0 ml
  • Description:
    For blood collection tubes
  • Seq:
    02