Order Entry
Finland
Orders LinkContactUsLinkComponent
Sample scoops

Sample scoops

Sample scoop, PTFE, 10 ml, 34 mm, 25 mm
Catalog # BURK5389-0010
Supplier:   BURKLE
Sample scoops
Catalog # BURK5389-0010
Supplier:  BURKLE
Sample scoops
Sample scoops

Sample scoop, PTFE, 10 ml, 34 mm, 25 mm

Price
113,00 €
Log in for availability
1 * 1 Items
Product Details & Documents

All parts coming into contact with the sample medium are made of pure white PTFE.

  • Completely inert against all substances (with the exception of elementary fluoride)
  • The rod is stabilised with a steel core which is completely encapsulated in PTFE
  • The 60 cm long rod can be extended to 120 cm by adding another component
  • The scoop PTFE with 10 ml has a strong rod with a length of 155 mm

Documents

Specifications
  • Ø:
    25 mm
  • Capacity:
    10 ml
  • Description:
    Sample scoop
  • Length:
    34 mm
  • Material:
    PTFE
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • PTFE extension bar, 60 cm
    PTFE extension bar, 60 cm
    BURK5389-0001
    Log in for availability
    1 * 1 Items - 197,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.