Discovery® Classical C18 HPLC Columns
Classical C18 HPLC columns, Analytical, C18 (ODS or Octadecyl), RP-Amide, Stainless steel, 180 Å, 5 µm, 4,6 mm, 150 mm
Catalog # 504955.
Supplier: Merck
Jump to:
Product Details & Documents
The Discovery® C18 columns provide the best suitable selectivity for many applications.
- Excellent peak shape for all compounds
- Very high stability
- No-bleed properties for LC-MS applications
- Impurity: <10 ppm metals
- Surface coverage: 3 µmol/m²
Designed to meet the exacting requirements of pharmaceutical analysis and purification. Discovery® columns are also ideal for all application segments requiring reversed phase HPLC.
: Column test certificate available inside the box.
Specifications
- Column Format:Analytical
- Ø int.:4,6 mm
- Particle Size:5 µm
- Pore size:180 Å
- Description:Classical C18 HPLC columns
- Length:150 mm
- Seq:10
- Column hardware:Stainless steel
- Phase:C18 (ODS or Octadecyl), RP-Amide
- Carbon load:12%
- Cat. No.:504955.
- Max. pressure:400 bar
- Endcapped:No
- USP code:L1
- Temperature limit:≤70 °C
- pH range:2 - 8
- Surface area:200 m²/g
- Application:Small molecule separation, Food and beverage, HPLC and LC/MS suitable
- Shipping conditions:34% water/76% methanol



