Order Entry
Finland
Orders LinkContactUsLinkComponent
Urine sample container

Urine sample container

Container, white with black cap, 250 ml, 90 mm
Catalog # SARS77.577
Marketsource
Supplier:   SARSTEDT
Urine sample container
Catalog # SARS77.577
Supplier:  SARSTEDT
Marketsource
Urine sample container

Container, white with black cap, 250 ml, 90 mm

Price
116,00 €
Log in for availability
1 * 120 Items
Product Details & Documents

Container made of PE, opaque, white with black HDPE screw cap.

  • Good chemical resistance
  • Good temperature resistance

For collection and storage of urine.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Capacity:
    250 ml
  • Description:
    Container, white with black cap
  • Height:
    90 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.