Order Entry
Finland
Orders LinkContactUsLinkComponent
Teslameter, digital

Teslameter, digital

Long axial hall probe for field measurement in conductors and coils
Catalog # 765-1320
Marketsource
Supplier:   PHYWE
Teslameter, digital
Catalog # 765-1320
Supplier:  PHYWE
Marketsource
Teslameter, digital
Teslameter, digital

Long axial hall probe for field measurement in conductors and coils

Price
621,00 €
Log in for availability
1 * 1 Items
Product Details & Documents

Instrument for accurate measurement of rectilinear and alternating magnetic fields. Digital LED display.

Specifications
- Three measuring ranges (20, 200 and 1000 mT)
- Zero point setting and elimination of interfering fields
- Calibrated (calibration magnets and coils not required)
- Printer output (analog)
- Apparatus housing made of impact-resistant ABS plastic
- Retractable handle and footrest

Dimensions: 230 × 236 × 168 mm

Measuring ranges: 10-5-2 T

Accuracy
Aligned field 10-5-1 T: ± 2%
Direct / Inverted Field 1-2 T: ± 5%
Gear field 50-500 Hz: ± 2%
Gear field 500-1000 Hz: ± 3%

Specifications
  • Description:
    Long axial hall probe for field measurement in conductors and coils
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.