Buckets, Round, PP
valkoinen, 5 L, 225 mm, 194 mm
Catalog # BURK2327-0050
Supplier: BURKLE
Jump to:
Product Details & Documents
Made of PP, white.
- Air-tight closure
- With lid and strong handle
- Quality closure on the bucket for product safety
Packaging bucket for transport, packaging and storing of various materials. Suitable for the food or building industries and non-aggressive chemicals in enviromental protection, hospital and the households.
Documents
BURK2327-0050_TDS_EN
Datasheet
Specifications
- Kapasiteetti:5 L
- Väri:valkoinen
- Korkeus:194 mm
- Ø Ulk.:225 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



