Order Entry
Finland
Orders LinkContactUsLinkComponent
Brushes for flasks

Brushes for flasks

Natural, 140 mm, 55 mm, Wire, 420 mm, 280 mm
Catalog # BOCH12341
Supplier:   BOCHEM
Brushes for flasks
Catalog # BOCH12341
Supplier:  BOCHEM
Brushes for flasks
Brushes for flasks

Natural, 140 mm, 55 mm, Wire, 420 mm, 280 mm

Price
8,30 €
Log in for availability
1 * 1 Items
Product Details & Documents

Brushes for flasks, iron wire, zinck plated, with natural bristles.

Specifications
  • Bristle colour:
    Natural
  • Brush head Ø:
    55 mm
  • Handle material:
    Wire
  • Seq:
    02
  • Total length:
    420 mm
  • Brush head length:
    140 mm
  • Handle length:
    280 mm