Order Entry
Finland
Orders LinkContactUsLinkComponent
Brushes for flasks

Brushes for flasks

Natural, 120 mm, 63 mm, Wire, 480 mm, 360 mm
Catalog # BOCH12321
Supplier:   BOCHEM
Brushes for flasks
Catalog # BOCH12321
Supplier:  BOCHEM
Brushes for flasks
Brushes for flasks

Natural, 120 mm, 63 mm, Wire, 480 mm, 360 mm

Price
9,50 €
Log in for availability
1 * 1 Items
Product Details & Documents

Brushes for flasks, iron wire, zinced with natural bristles.

Specifications
  • Bristle colour:
    Natural
  • Brush head Ø:
    63 mm
  • Handle material:
    Wire
  • Seq:
    03
  • Total length:
    480 mm
  • Brush head length:
    120 mm
  • Handle length:
    360 mm