Order Entry
Finland
Orders LinkContactUsLinkComponent
 

Brushes for flasks

Natural, 140 mm, 55 mm, Wire, 420 mm, 280 mm
Catalog # BOCH12319
Supplier:   BOCHEM
Brushes for flasks
Catalog # BOCH12319
Supplier:  BOCHEM
Brushes for flasks
Brushes for flasks

Natural, 140 mm, 55 mm, Wire, 420 mm, 280 mm

Price
7,60 €
Log in for availability
1 * 1 Items
Product Details & Documents

Brushes for flasks, iron wire, zinced with natural bristles.

Specifications
  • Bristle colour:
    Natural
  • Brush head Ø:
    55 mm
  • Handle material:
    Wire
  • Seq:
    02
  • Total length:
    420 mm
  • Brush head length:
    140 mm
  • Handle length:
    280 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.