Order Entry
Finland
Orders LinkContactUsLinkComponent
Brushes for test tubes

Brushes for test tubes

Natural, 120 mm, 30 mm, Wire, 260 mm, 140 mm
Catalog # BOCH12312
Supplier:   BOCHEM
Brushes for test tubes
Catalog # BOCH12312
Supplier:  BOCHEM
Brushes for test tubes
Brushes for test tubes

Natural, 120 mm, 30 mm, Wire, 260 mm, 140 mm

Price
6,20 €
Log in for availability
1 * 1 Items
Product Details & Documents

Brushes for test tubes, iron wire, zincked with natural bristles.

Specifications
  • Bristle colour:
    Natural
  • Brush head Ø:
    30 mm
  • Handle material:
    Wire
  • Seq:
    02
  • Total length:
    260 mm
  • Brush head length:
    120 mm
  • Handle length:
    140 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.