Order Entry
Finland
Orders LinkContactUsLinkComponent
Brushes for flasks

Brushes for flasks

Natural, 170 mm, 60 mm, Wire, 470 mm, 300 mm
Catalog # BOCH12342
Supplier:   BOCHEM
Brushes for flasks
Catalog # BOCH12342
Supplier:  BOCHEM
Brushes for flasks
Brushes for flasks

Natural, 170 mm, 60 mm, Wire, 470 mm, 300 mm

Price
11,70 €
Log in for availability
1 * 1 Items
Product Details & Documents

Brushes for flasks, iron wire, zinck plated, with natural bristles.

Specifications
  • Bristle colour:
    Natural
  • Brush head Ø:
    60 mm
  • Handle material:
    Wire
  • Seq:
    03
  • Total length:
    470 mm
  • Brush head length:
    170 mm
  • Handle length:
    300 mm