Brushes for flasks
Natural, 120 mm, 50 mm, Wire, 340 mm, 220 mm
Catalog # BOCH12340
Supplier: BOCHEM
Jump to:
Product Details & Documents
Brushes for flasks, iron wire, zinck plated, with natural bristles.
Specifications
- Bristle colour:Natural
- Brush head Ø:50 mm
- Handle material:Wire
- Seq:01
- Total length:340 mm
- Brush head length:120 mm
- Handle length:220 mm



