Section lifters
150 mm, 50 mm, 20 mm
Catalog # BOCH3532
Supplier: BOCHEM
Jump to:
Product Details & Documents
Section lifters with stiff blade and wooden handle.
Specifications
- Length:150 mm
- Seq:03
- Blade width:20 mm
- Blade length:50 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



