Order Entry
Finland
Orders LinkContactUsLinkComponent
Section lifters

Section lifters

150 mm, 50 mm, 10 mm
Catalog # BOCH3530
Supplier:   BOCHEM
Section lifters
Catalog # BOCH3530
Supplier:  BOCHEM
Section lifters
Section lifters

150 mm, 50 mm, 10 mm

Price
6,80 €
Log in for availability
1 * 1 Items
Product Details & Documents

Section lifters with stiff blade and wooden handle.

Specifications
  • Length:
    150 mm
  • Seq:
    01
  • Blade width:
    10 mm
  • Blade length:
    50 mm