Order Entry
Finland
Orders LinkContactUsLinkComponent
Spoon spatulas

Spoon spatulas

250 mm, 70 mm, 14 mm, 48×35 mm
Catalog # 231-0479
Supplier:   BOCHEM
Spoon spatulas
Catalog # 231-0479
Supplier:  BOCHEM
Spoon spatulas
Spoon spatulas

250 mm, 70 mm, 14 mm, 48×35 mm

Price
9,20 €
Log in for availability
1 * 1 Items
Product Details & Documents

Stainless steel ¹⁸/₁₀, anti-magnetic. Multipurpose spoon for a wide range of uses.

  • Round handle
  • Excellent thermal resistance, autoclavable
  • Good chemical resistance
  • Quick and easy to clean
Specifications
  • Length:
    250 mm
  • Blade width:
    14 mm
  • Spoon size:
    48×35 mm
  • Blade length:
    70 mm