Order Entry
Finland
Orders LinkContactUsLinkComponent
Stainless Steel Buckets

Stainless Steel Buckets

8 L, 285 mm, 210 mm
Catalog # 216-1603
Supplier:   BOCHEM
Stainless Steel Buckets
Catalog # 216-1603
Supplier:  BOCHEM
Stainless Steel Buckets
Stainless Steel Buckets

8 L, 285 mm, 210 mm

Price
133,00 €
Log in for availability
1 * 1 Items
Product Details & Documents

Buckets, stainless steel 18/10.

  • Very good chemical resistance, very good thermal resistance
  • High quality, very stable
  • Matching lids available optionally

For use in laboratories and industry. Graduated with handle. Seamless handle tabs and smooth surfaces for fast, easy cleaning.

Specifications
  • Capacity:
    8 L
  • Height:
    210 mm
  • Seq:
    05
  • Ø ext.:
    285 mm