Readycult®
Readycult® Coliforms 100**, Coliforms, 20 Tests
: Merck
Readycult® Coliform and Readycult® Enterococci make it easy to detect coliforms, E. coli or faecal streptococci in water. You only need a sterile container and a UV lamp (Cat. No. 1.13203.0001).
- Easy handling: Readycult® is ready to use in a blister pack
- Quick results: Add Readycult® to the water sample straight from the blister pack, mix, incubate for 24 ±1 hour, read result, finished!
- Safe and easy interpretation: Readycult® reliably detects even damaged organisms. Blue-green colour change shows the presence of Total coliforms, E. coli or Enterococci (Cat. No. 1.01299); fluorescence + indole reaction shows the presence of E. coli. * for 50 ml water; ** for 100 ml water
- Pk:20 Tests
- Description:Readycult® Coliforms 100**
- For:Coliforms