Order Entry
Finland
Orders LinkContactUsLinkComponent
Pasteur pipettes

Pasteur pipettes

Pasteur pipette, graduated, 3 ml, -
Tuotenumero KIMA18432
Pasteur pipettes
Tuotenumero KIMA18432
Toimittaja:  
Pasteur pipettes

Pasteur pipette, graduated, 3 ml, -

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Pipet transfer graduated 3,0 mL 14 cm, standard line 1 * 500 items Tuotenumero612-4520

Product 612-4520 is similar to KIMA18432 but may have a different manufacturer and/or packaging.

Graduat.pasteur pipets 7ml sterile / 1 1 * 500 items Tuotenumero612-1747

Product 612-1747 is similar to KIMA18432 but may have a different manufacturer and/or packaging.

Product Details & Documents

Disposable Pasteur pipettes made from PE.

  • Non sterile
  • Graduated
Specifications
  • Sterile:
    -
  • Description:
    Pasteur pipette, graduated
  • Seq:
    02
  • Graduated up to:
    3 ml