Sample storage convenience kits
Convenience kits, 16,00 ml, 21×70 mm, Yes, Open top, PP, Black, White PTFE/clear silicone, 0,01/0,05"
NSCAB7990-4
These sample storage unassembled convenience kits save time during sample preparation.
- Solid top convenience kits include matched quantities of vials and screw caps with pre-assembled septa
- Open top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags
Documents
- Cap included:Yes
- Cap material:PP
- Ø×H:21×70 mm
- Septum:White PTFE/clear silicone
- Capacity:16,00 ml
- Description:Convenience kits
- Seq:08
- Thickness:0,01/0,05"
- Cap type:Open top
- Cap colour:Black
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



