pH combination electrodes with temperature sensor, ScienceLine
Combination electrode, sphere membrane, with PT1000 temperature sensor, Silamid®-reference system, N 2042 A, 0 - 14, −5...+100 °C, Glass, KCl 3 mol/l, Ceramic, 12×120 mm, DIN + 2 mm pin plug, 1 m fixed cable
Catalog # 662-1944
Supplier: SI Analytics
pH combination electrodes with temperature sensor, ScienceLine
Catalog # 662-1944
Supplier: SI Analytics
Jump to:
Product Details & Documents
Electrodes with plug head (without cable) or with BNC/DIN plug with fixed cable.
- Reference system: Silamid®
- Membrane shape: sphere
- Electrodes with suffix 'ID' feature an ID function (electrode data is stored in the connector for the automatic sensor recognition)
Documents
Specifications
- Connection:DIN + 2 mm pin plug, 1 m fixed cable
- Ø×L:12×120 mm
- Type:N 2042 A
- Description:Combination electrode, sphere membrane, with PT1000 temperature sensor, Silamid®-reference system
- Material:Glass
- Seq:39
- Diaphr.:Ceramic
- Electrolyte:KCl 3 mol/l
- Temp.:−5...+100 °C
- pH:0 - 14



