Vacuum filtration systems, Nalgene®
150 * ml, 47 mm, 0,45 µm
Supplier: Thermo Fisher Scientific
Vacuum filtration systems, Nalgene®
Catalog # 513-1302
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Cellulose nitrate membrane, upper: PP, lower: PS. Ready to use for microbial analysis, water quality or environmental testing.
- Graduation on upper and lower parts
- Easy retrieval of the membrane
* with grey grid
Specifications
- Pore size:0,45 µm
- Capacity:150 * ml
- Membrane Ø:47 mm
- Cat. No.:513-1302
- Environmental certification:ISO14001 (Certificate Registration No. EMS 752603)
NAR Certificate of Retirement - Environmentally Preferable:Low Manufacturing Impact



