Sample container, with snap-on or screw cap
55 ml, 57 mm, 35 mm, Screw Lid, PP
Catalog # 216-2260
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, translucent or PS, transparent with PE lid.
- PP: with very good chemical and thermal resistance –10 to +121 °C, autoclavable
- PS: with good chemical and thermal resistance –10 to +70 °C
- Both types are liquid-tight, light and tough
Ideal for sample collection, transport and storage.
Specifications
- Ext.Ø:57 mm
- Type:Screw Lid
- Capacity:55 ml
- Height:35 mm
- Material:PP
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



