Order Entry
Finland
Orders LinkContactUsLinkComponent
Sample container, with snap-on or screw cap

Sample container, with snap-on or screw cap

32 ml, 47,5 mm, 31,5 mm, Snap-on Lid, PS
Catalog # 216-2280
Supplier:   KARTELL
Sample container, with snap-on or screw cap
Catalog # 216-2280
Supplier:  KARTELL
Sample container, with snap-on or screw cap
Sample container, with snap-on or screw cap

32 ml, 47,5 mm, 31,5 mm, Snap-on Lid, PS

Price
336,00 €
Log in for availability
1 * 1.000 Items
Product Details & Documents

PP, translucent or PS, transparent with PE lid.

  • PP: with very good chemical and thermal resistance –10 to +121 °C, autoclavable
  • PS: with good chemical and thermal resistance –10 to +70 °C
  • Both types are liquid-tight, light and tough

Ideal for sample collection, transport and storage.

Specifications
  • Ext.Ø:
    47,5 mm
  • Type:
    Snap-on Lid
  • Capacity:
    32 ml
  • Height:
    31,5 mm
  • Material:
    PS
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.