Order Entry
Finland
Orders LinkContactUsLinkComponent
Dispenser tips, PD-Tips

Dispenser tips, PD-Tips

50 ml, +, Individually
Catalog # 612-5817
Supplier:   Brand
Dispenser tips, PD-Tips
Catalog # 612-5817
Supplier:  Brand
Dispenser tips, PD-Tips
Dispenser tips, PD-Tips

50 ml, +, Individually

Price
Inquire For Price
Log in for availability
1 * 25 Items
Product Details & Documents

These dispenser tips are made from high-quality materials (cylinder: PP/piston: HDPE, 0,1 ml: LCP).

  • Direct displacement principle: Particularly suitable for dispensing of fluids with high viscosity, high vapor pressure, and more
  • Sterile BIO-CERT® PD-Tips are free from DNA, RNase, ATP and endotoxins

PD-Tips fit with: HandyStep® electronic, Gilson® Repetman®, Rainin AutoRep™ E (automatic tip recognition); HandyStep®, Rainin AutoRep™ M, Eppendorf® Multipette® 4780 and EDOS® 5221.

Certifications: ISO 8655

Ordering information: 25 and 50 ml tips supplied with adapter. Available either non sterile or beta-sterile/endotoxin-free (individually wrapped), or in BIO-CERT® quality. Supplied with batch certificate.

Caution: * Set (20×0,5 ml/20×1 ml/ 20×1,25 ml/20×2,5 ml/20×5 ml/20×10 ml/20×12,5 ml)

Specifications
  • Packed:
    Individually
  • Sterile:
    +
  • Volume:
    50 ml
  • Seq:
    21
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Adapters, PP, autoclavable, non sterile
    Adapters, PP, autoclavable, non sterile
    612-5809
    25 and 50 ml PD-Tips and PD-Tips II
    Log in for availability
    1 * 10 Items - 28,70 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Adapters, PP, autoclavable, sterile, BIO-CERT®
    Adapters, PP, autoclavable, sterile, BIO-CERT®
    612-5810
    25 and 50 ml PD-Tips and PD-Tips II
    Log in for availability
    1 * 5 Items - 30,90 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.