Dispenser tips, PD-Tips
12,5 ml, +, Individually
Catalog # 612-5815
Supplier: Brand
Jump to:
Product Details & Documents
These dispenser tips are made from high-quality materials (cylinder: PP/piston: HDPE, 0,1 ml: LCP).
- Direct displacement principle: Particularly suitable for dispensing of fluids with high viscosity, high vapor pressure, and more
- Sterile BIO-CERT® PD-Tips are free from DNA, RNase, ATP and endotoxins
PD-Tips fit with: HandyStep® electronic, Gilson® Repetman®, Rainin AutoRep™ E (automatic tip recognition); HandyStep®, Rainin AutoRep™ M, Eppendorf® Multipette® 4780 and EDOS® 5221.
: ISO 8655
: 25 and 50 ml tips supplied with adapter. Available either non sterile or beta-sterile/endotoxin-free (individually wrapped), or in BIO-CERT® quality. Supplied with batch certificate.
: * Set (20×0,5 ml/20×1 ml/ 20×1,25 ml/20×2,5 ml/20×5 ml/20×10 ml/20×12,5 ml)
Documents
Certificates
Search by Lot NumberBrand HandyStep® S Brand Volumetric Measurement in the Laboratory
Product Literature
BRND702372_TDS_EN
Datasheet
GA HandyStep electronic
Manual
Specifications
- Packed:Individually
- Sterile:+
- Volume:12,5 ml
- Seq:19
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Adapters, PP, autoclavable, non sterileAdapters, PP, autoclavable, non sterile612-580925 and 50 ml PD-Tips and PD-Tips IILog in for availability1 * 10 Items - 28,70 €
Product Information
- Catalog #ForAvailabilityPrice
- Adapters, PP, autoclavable, sterile, BIO-CERT®Adapters, PP, autoclavable, sterile, BIO-CERT®612-581025 and 50 ml PD-Tips and PD-Tips IILog in for availability1 * 5 Items - 30,90 €



