Stainless Steel Buckets
12 L, 300 mm, 270 mm
Catalog # 216-0229
Supplier: BOCHEM
Jump to:
Product Details & Documents
Buckets, stainless steel 18/10.
- Very good chemical resistance, very good thermal resistance
- High quality, very stable
- Matching lids available optionally
For use in laboratories and industry. Graduated with handle. Seamless handle tabs and smooth surfaces for fast, easy cleaning.
Specifications
- Capacity:12 L
- Height:270 mm
- Seq:07
- Ø ext.:300 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



