Order Entry
Finland
Orders LinkContactUsLinkComponent
Ämpärit

Ämpärit

6 L, 260 mm, 190 mm
Catalog # 216-0227
Supplier:   BOCHEM
Ämpärit
Catalog # 216-0227
Supplier:  BOCHEM
Ämpärit
Ämpärit

6 L, 260 mm, 190 mm

Price
125,00 €
Log in for availability
1 * 1 Items
Product Details & Documents

Buckets, stainless steel 18/10.

  • Very good chemical resistance, very good thermal resistance
  • High quality, very stable
  • Matching lids available optionally

For use in laboratories and industry. Graduated with handle. Seamless handle tabs and smooth surfaces for fast, easy cleaning.

Specifications
  • Kapasiteetti:
    6 L
  • Korkeus:
    190 mm
  • Seq:
    04
  • Ø Ulk.:
    260 mm