Order Entry
Finland
Orders LinkContactUsLinkComponent
Stainless Steel Buckets

Stainless Steel Buckets

10 L, 280 mm, 235 mm
Catalog # 216-1600
Supplier:   BOCHEM
Stainless Steel Buckets
Catalog # 216-1600
Supplier:  BOCHEM
Stainless Steel Buckets
Stainless Steel Buckets

10 L, 280 mm, 235 mm

Price
213,00 €
Log in for availability
1 * 1 Items
Product Details & Documents

Buckets, stainless steel 18/10.

  • Very good chemical resistance, very good thermal resistance
  • High quality, very stable
  • Matching lids available optionally

For use in laboratories and industry. Graduated with handle. Seamless handle tabs and smooth surfaces for fast, easy cleaning.

Specifications
  • Capacity:
    10 L
  • Height:
    235 mm
  • Seq:
    01
  • Ø ext.:
    280 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.