Order Entry
Finland
Orders LinkContactUsLinkComponent
Spoon spatulas

Spoon spatulas

120 mm, 35 mm, 10 mm, 30×22 mm
Catalog # 231-0184
Supplier:   BOCHEM
Spoon spatulas
Catalog # 231-0184
Supplier:  BOCHEM
Spoon spatulas
Spoon spatulas

120 mm, 35 mm, 10 mm, 30×22 mm

Price
6,90 €
Log in for availability
1 * 1 Items
Product Details & Documents

Stainless steel ¹⁸/₁₀, anti-magnetic. Multipurpose spoon for a wide range of uses.

  • Round handle
  • Excellent thermal resistance, autoclavable
  • Good chemical resistance
  • Quick and easy to clean
Specifications
  • Length:
    120 mm
  • Blade width:
    10 mm
  • Spoon size:
    30×22 mm
  • Blade length:
    35 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.