Order Entry
Finland
Orders LinkContactUsLinkComponent
Double spatulas

Double spatulas

250 mm, 60 mm, 11 mm
Catalog # BOCH3114
Supplier:   BOCHEM
Double spatulas
Catalog # BOCH3114
Supplier:  BOCHEM
Double spatulas
Double spatulas

250 mm, 60 mm, 11 mm

Price
62,70 €
Log in for availability
1 * 1 Items
Product Details & Documents

Double-ended spatulas made of pure nickel (99,5%).

Specifications
  • Length:
    250 mm
  • Seq:
    05
  • Blade width:
    11 mm
  • Blade length:
    60 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.