Order Entry
Finland
Orders LinkContactUsLinkComponent
 

Adapters

Adapter, 10-32 female to M6 female (Pharmacia), 0,40 mm
Catalog # 546-1383
Supplier:   VICI JOUR RESEARCH
Adapters
Catalog # 546-1383
Supplier:  VICI JOUR RESEARCH
Adapters

Adapter, 10-32 female to M6 female (Pharmacia), 0,40 mm

Price
26,80 €
Log in for availability
1 * 1 Items
Product Details & Documents

These PEEK adapters connect standard LC fittings to standard LC ports, usable with most common organic and inorganic HPLC solvents without risking corrosion, metal contamination, or protein degradation.

  • Easy connection of solvent lines
  • Low dead volume
  • Completely inert and biocompatible

Pressure rating of M6, 1/4–28 is <70 bar (1000 psi), Luer is <35 bar (509 psi) and varies with tubing material and ID.

Specifications
  • Hole Ø:
    0,40 mm
  • Description:
    Adapter, 10-32 female to M6 female (Pharmacia)