Adapters
Adapter, 10-32 female to 1/4”-28 male, 0,40 mm
Catalog # 554-1008
Supplier: VICI JOUR RESEARCH
Jump to:
Product Details & Documents
These PEEK adapters connect standard LC fittings to standard LC ports, usable with most common organic and inorganic HPLC solvents without risking corrosion, metal contamination, or protein degradation.
- Easy connection of solvent lines
- Low dead volume
- Completely inert and biocompatible
Pressure rating of M6, 1/4–28 is <70 bar (1000 psi), Luer is <35 bar (509 psi) and varies with tubing material and ID.
Specifications
- Hole Ø:0,40 mm
- Description:Adapter, 10-32 female to 1/4”-28 male
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



